These precision weighing balances are housed in an impact-resistant ABS case with a stainless-steel weighing pan, splash-proof membrane keypad, levelling bubble and adjustable feet. They can be either battery or mains powered via an AC/DC adaptor.
300g x 0.005g resolution. Accuracy +/-0.01g
Impact-resistant ABS case with adjustable feet
Splash-proof membrane keypad incorporating 3 function keys
26mm hi-contrast LCD display with function indicators
Auto backlight (user selectable)
Automatic backlight when weight is placed on the pan
Tare facility over the full range which can be actioned several times throughout a weighing cycle
Zero tracking ensures stable and repeatable readings
Stability indicator
Measurement unit selection (g, oz, ct, tola)
Check weighing to a set weight as +/- value
Low battery indicator
Auto power off after 3 minutes of no activity can be user disabled
Optional mains power using AC/DC mains power adaptor (PW-100 9.00)
Supplied with 4x AA batteries