31 Triangular Scale 30cm 6 Scales PS Matt White 100413044

Order Code: ZT2121414S

£19.99 Inc VAT (20%)


Description

Linex 31 Triangular Scale 30cm 6 Scales PS Matt White 100413044 Linex 312 Triangular Scale. With six different scales. Grooves in two colours. Supplied in plastic sleeve. Graduation: 1:100:200:250:300:400:500. Material: matt, white PS.

Specifications for 31 Triangular Scale 30cm 6 Scales PS Matt White 100413044
  • Length
    300mm
  • Type
    Scale Ruler
  • Colour
    White/Red
  • Scale
    1, 100, 200, 250, 300, 400, 500
  • Material
    Plastic
  • Profile
    Triangular
  • Ruler Type
    Scale Rule