3kg Dual Display USB Counting Scale

Order Code: ZT5153912S

£89.99 Inc VAT (20%)


Description

3000gram USB COUNTING SCALE
These hi-precision weighing balances are housed in an impact-resistant ABS plastic case with a Stainless Steel weighing pan, splash-proof membrane keypad, levelling bubble and adjustable feet. Each scale has a secondary backlit LCD display on the rear and can be either battery or mains powered via an AC/DC mains power adaptor.

Impact-resistant ABS case with adjustable feet
Splash-proof membrane keypad incorporating 6 function keys
34mm hi-contrast front LCD display with backlight
23mm hi-contrast rear LCD display with backlight
Zero tracking ensures stable and repeatable readings
Tare facility over the full range and can be actioned several times throughout a weighing cycle
Parts counting from 10, 20, 50 or 100 sample pieces
Check Weighing to a set weight as +/- value
Overload warning display and audible alarm
Selectable auto power off from 3, 5 or 10 minutes of no activity or can be disabled for continuous operation
Low battery indicator
USB interface for data transfer to a PC or laptop(FHB-USB accessory)
Software downloadable from our website
Supplied with: 6 x AA Batteries and AC/DC mains power adaptor

See full description
Specifications for 3kg Dual Display USB Counting Scale
  • Power Source
    Battery
  • Material
    Stainless Steel
    ABS Plastic
  • Product Type
    Counting Scale

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome