3KG S/S Scale

Order Code: ZT2621973S

£64.99 Inc VAT (20%)


Description

The (AFR-EJ1 is a 3Kg compact stainless steel weighing scale with a 0.3g weighing resolution. It has a rugged stainless steel construction throughout, it is a hard wearing scale that can stand up to the stresses and strains of harsh working environments. Adjustable feet make it easy to obtain a level weighing surface with a 143mm x 148mm stainless steel weighing pan.

The scale is designed for easy use, offering 4 simple function buttons. The scale offers a selection of measurement units with units, stable, zero and low battery function indicators. The automatic backlight and automatic power off can be enabled or disabled by the user.

Rugged Stainless Steel construction with adjustable feet
Large 15mm LCD display with function indicators
Splash-proof membrane keypad
Measurement unit selection (g, lb, lb:oz, dwt)
Tare facility over the full range which can be actioned several times throughout a weighing cycle
Zero tracking ensures stable and repeatable readings
Check Weighing to a set weight as +/- value
Auto backlight (user selectable)
Auto power off (user selectable)
Low battery indicator
Optional mains power using AC/DC Mains power adaptor (PW-100)

See full description
Specifications for 3KG S/S Scale
  • Display Type
    LCD
  • Product Type
    Weighing Scale
  • Material
    Stainless Steel
  • Display Size
    15mm
  • Capacity
    0-3kg
  • Weighing Pan Dimensions
    143mm x 148mm