5kg Digital Kitchen Scales Black

Order Code: ZT4964487S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Sabichi 5kg Digital Kitchen Scales Black 200 x 150 x 17mm Battery Included 4mm Glass Body 5kg Max Capacity LCD Digital Kitchen Scale Auto Shut Off In 10 Seconds Tempered Safety Glass Body\ LCD Display Size: 44 x 19mm Low Battery & Overload Indication Weighing Units In; kg, grams, oz, lbs & ml

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 5kg Digital Kitchen Scales Black
  • Display Size
    44 x 19mm
  • Product Type
    Digital Kitchen Scales
  • Capacity
    0 - 5kg
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome