6000g Counting Scale

Order Code: ZT2621891S

£199.99 Inc VAT (20%)


Description

These compact, sturdy portable series of scales feature a front and rear display for easy weighing. They are ideal for use in harsh working environments and food service applications. They have a Stainless Steel case which is dust and waterproof to IP-68. A membrane keypad with 4 simple to use function buttons makes the scale easy to use and maintain.

Stainless Steel casing and weighing platform with adjustable non-slip rubber feet and a bullseye level bubble
Dust-tight & water-protected to IP-68 rating
Weighs in kg, g, Ib, oz
228 x 190mm stainless steel weighing pan
Large 85 x 30mm front display with function indicators
2 displays – front & back
Adjustable backlight
Tare & Zero indications
Check weighing to a set weight as +/- value
Parts counting from 10, 20, 50 or 100 sample pieces
Auto power off
Internal rechargeable battery
Supplied with: Mains Power Adaptor

See full description
Specifications for 6000g Counting Scale
  • Capacity
    0 - 6000g
  • Material
    Stainless Steel
  • Product Type
    Counting Scale
  • Weighing Pan Dimensions
    228 x 190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome