600g Dual Display Balance

Order Code: ZT2621922S

£109.99 Inc VAT (20%)


Description

These hi-precision weighing balances are housed in an impact-resistant ABS plastic case with a Stainless Steel weighing pan, plastic draught shield (MFHB-600 only), splash-proof membrane keypad, levelling bubble and adjustable feet. Each scale has a secondary backlit LCD display on the rear and can be either battery or mains powered via an AC/DC mains power adaptor.

Impact-resistant ABS case with adjustable feet
Splash-proof membrane keypad incorporating 6 function keys
34mm hi-contrast front LCD display with backlight
23mm hi-contrast rear LCD display with backlight
Zero tracking ensures stable and repeatable readings
Tare facility over the full range and can be actioned several times throughout a weighing cycle
Parts counting from 10, 20, 50 or 100 sample pieces
Check Weighing to a set weight as +/- value
Overload warning display and audible alarm
Selectable auto power off from 3, 5 or 10 minutes of no activity or can be disabled for continuous operation
Low battery indicator
RS-232 interface for data transfer to a PC or laptop
(FHB-232 accessory)
Software downloadable from our website
Supplied with: 6 x AA Batteries and AC/DC mains power adaptor
MFHB-600: Draught Shield

See full description
Specifications for 600g Dual Display Balance
  • Capacity
    0 - 600g
  • Product Type
    Dual Display Balance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome