60g High Precision Portable Weighing Scale

Order Code: ZT2621950S

£129.99 Inc VAT (20%)


Description

This hi-precision weighing scale is housed in an impact-resistant ABS plastic case with a stainless steel weighing pan, a permanently attached hinged plastic draught shield, levelling bubble and adjustable feet. It is an easy to use, precise scale with a three key operation and can be either battery or mains powered via an AC/DC adaptor. The scale is ideal for weighing objects where precision is crucial at low capacities, such as weighing jewellery, precious metals and chemicals.

Impact-resistant ABS case with adjustable non-slip rubber feet and a bullseye level bubble
Selectable Weights in g, ct, oz, dwt, ozt, gn & mg
52mmØ stainless steel weighing pan with draft shield
Large 21mm hi-contrast LCD display with function indicators
Auto backlight (user selectable)
Automatic backlight when weight is added to the pan
Stability indicator
Auto zero tracking ensures stable and repeatable readings
Simple three key operation
Check weighing the a set weight as +/- value
Overload warning display
Low battery indicator
Auto power off – can be user disabled for continuous use
User calibration via supplied M2 calibration weight
Supplied with: 6 x AA Batteries, AC/DC mains power adaptor, M2-50g weight and black plastic storage case

See full description
Specifications for 60g High Precision Portable Weighing Scale
  • Display Type
    LCD
  • Material
    ABS Plastic
    Stainless Steel
  • Display Size
    21mm
  • Product Type
    Portable Weighing Scale
  • Power Source
    Battery
  • Weighing Pan Diameter
    52mm
  • Weight Capacity
    60g