7.2mm Digit Stopwatch

Order Code: ZT2622014S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

The ATM-136 is housed in an impact-resistant ABS case. This stopwatch is easy to use for timing single events.

1/100 second (for first 30 minutes) and 1 second thereafter
Calendar and time (12/24-hour format)
Daily alarm
Hourly chime
Big digit display (digit height 7.2mm)
Case size: 64 x 53 x 19mm
Supplied with neck cord and battery

See full description
Specifications for 7.2mm Digit Stopwatch
  • Product Type
    Digit Stopwatch
  • Case Material
    ABS
  • Digit Height
    7.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome