C3236 Washdown Check Weigher Scale 3KG

Order Code: ZT4857036S

£269.99 Inc VAT (20%)


Description

The C3236 Brecknell check weigher scale is constructed with a food grade 304 stainless steel housing and top pan with an IP68 (NEMA4X) water ingress protection, making this the perfect solution for washdown environments. The C3236 is designed for speed, accuracy and efficiency with limited operator training with four easy-to-use operator keys. The large, red LED display is easy to read at a quick glance. The general weighing mode can be quickly tared off in between each ingredient. The check weighing mode is ideal for repetitive weighing and quickly lets the operator know if the weight is within tolerance with the low, accept, and high annunciators and audio alarm. The scale operates on an AC adapter along with a built-in rechargeable battery that provides up to 62 hours of battery life between charges. The C3236 is the perfect solution for general purpose weighing, check weighing or portion control applications.

See full description
Specifications for C3236 Washdown Check Weigher Scale 3KG
  • Product Type
    Check Weigher Scale
  • Capacity
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome