Coin Counter Scale CC-804

Coin Counter Scale CC-804

Order Code: ZT4857137S

£129.99 Inc VAT (20%)


Description

The Brecknell CC-804 is a compact and easy-to-use coin counter. This portable, compact coin counting scale is ideal for any application that handles large amounts of cash transactions on a regular basis. The CC-804 makes cashing up at the end of the day or shift a fast and simple process. It features eight easy-to-use, dedicated coin denomination keys to help speed up the coin counting process for both pounds sterling and Euro currencies. With the built-in coin accumulate function, the CC-804 allows the operator to accurately count each individual coin and then quickly totalize them all together to get a total monetary value. It also comes with a custom counting function for counting other non-monetary items such as tokens. It comes standard with an ABS plastic coin tray for faster counting. The accumulation function gives you the option to count coin quantity, coin value or coin weight. It is powered by either a mains power adapter (included) or four AA batteries. The auto-off feature maximises battery life. The CC-804 is ideal for use in small shops, businesses, and banks.

See full description
Specifications for Coin Counter Scale CC-804
  • Product Type
    Coin Counter Scale
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome