Colour Coach Quattro Family Scales (Glass/Grey)

Order Code: ZT3422514S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Pure design for this family bathroom scale!

Pure design for this family bathroom scale!

WEIGHT DIFFERENCE BETWEEN TWO MEASUREMENTS

The Color Coach Quattro monitors the weight and the weight difference between 2 measurements. It has never been so easy to monitor the evolution of your weight thanks to the super-simple color code:

- Green: Congratulations! You've lost weight.

- Orange: You're doing well! Your weight is stable.

- Red: Careful! You've gained weight.



4 USER MEMORIES

With its 4 user memories, this bathroom scale will quickly become the ally of the whole family!

Once you have saved your data, the scale automatically recognizes your profiles.

Auto recognition system : The scale will auto-identify the user in a range of +/-2kg compared to last weighing.



LARGE BACKLIT LCD SCREEN
A large backlit and illuminated LCD screen for a better visibility of your results (digits height: 38 mm) .



DESIGN
A subtle combination of materials, with an interplay of transparent glass and plastic. Resolutely modern, these scales will fit in perfectly in your home.PERFORMANCE

max weight: 160kg

100g graduation



FUNCTIONS

Automatic switching on and off

Electronic weighing

Colour coded to show the weight difference between 2 measurements

4 user memories



TECHNICAL CHARACTERISTICS

Batteries: 4 xLR03 (not supplied)

Product dimensions: 34, 4 x 34, 1 x 3.5 cm

Size of LCD digits: 38 mm

Packing dimensions: 37 x 35, 6 x 4, 1 cm

Net/gross weight: 2, 1 kg/2, 4 kg

See full description
Specifications for Colour Coach Quattro Family Scales (Glass/Grey)
  • Product Type
    Bathroom Scale
  • Capacity
    0 - 160kg
  • Display Type
    LCD
  • Product Dimensions
    34.4 x 34.1 x 3.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome