Compact/counting Scale - Easy To Operate - Weighing Range Up To 15 Kg, Read-Out Accuracy 0.5 G

Compact/counting Scale - Easy To Operate - Weighing Range Up To 15 Kg, Read-Out Accuracy 0.5 G

Order Code: ZT2687813S

£329.99 Inc VAT (20%)


Description

Compact/counting scale, easy to operate, weighing range up to 15 kg, read-out accuracy 0.5 g, weighing plate 300 x 225 mm. Supplied = assembled. Product type = counting scales. Max. weighing range = 15 kg. Min. weighing range = 0 kg. Scale division = 0.5 g. Weighing platform dimensions = 300x225 mm. Material of weighing platform = stainless steel. Figures height = 24 mm. Power supply = operated by rechargeable battery, multiple power supply unit. Certified by DAkkS. Soehnle Total Quality Management. For weighing checks and straightforward counting tasks. Integrated rechargeable battery. Supplied complete with mains charger. Non rusting weighing platform made of stainless steel, impact resistant ABS plastic housing.

See full description
Specifications for Compact/counting Scale - Easy To Operate - Weighing Range Up To 15 Kg, Read-Out Accuracy 0.5 G
  • Product Type
    Counting Scales
  • Supplied
    Assembled
  • Weighing Platform Material
    Stainless Steel
  • Figures Height
    24mm
  • Scale Division
    0.5 G
  • Weighing Platform Dimensions
    300x225mm