Compact Scale - With 3 Button Operation

Order Code: ZT2697720S

£159.99 Inc VAT (20%)


Description

Compact scale, with 3 button operation, weighing range up to 5 kg, read-out accuracy 1 g, weighing plate 150 x 210 mm. Supplied = assembled. Product type = tabletop scales. Max. weighing range = 5 kg. Min. weighing range = 0 kg. Scale division = 1 g. Weighing platform dimensions = 150x120 mm. Material of weighing platform = stainless steel. Figures height = 20 mm. Power supply = battery operated, multiple power supply unit. Made in Germany. DAkkS certification available upon request. Soehnle Total Quality Management. Stainless steel version. Easy to operate. Battery compartment for 9 V block.

See full description
Specifications for Compact Scale - With 3 Button Operation
  • Product Type
    Tabletop Scales
  • Supplied
    Assembled
  • Weighing Platform Material
    Stainless Steel
  • Scale Division
    1 G
  • Figures Height
    20mm
  • Weighing Platform Dimensions
    150x120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome