Compact Scale - With A Large Display

Order Code: ZT2687729S

£479.99 Inc VAT (20%)
£499.994% off


Description

Compact scale, with a large display, weighing range up to 45 kg, read-out accuracy 1 g, weighing plate 360 x 240 mm. Supplied = assembled. Product type = tabletop scales. Max. weighing range = 45 kg. Min. weighing range = 0 kg. Scale division = 1 g. Weighing platform dimensions = 360x240 mm. Material of weighing platform = stainless steel. Figures height = 50 mm. Power supply = operated by rechargeable battery. Made in Germany. DAkkS certification available upon request. Soehnle Total Quality Management. Single button operation. Extra large display 50 mm. Integrated rechargeable battery. Supplied complete with mains charger.

See full description
Specifications for Compact Scale - With A Large Display
  • Product Type
    Tabletop Scales
  • Weighing Platform Material
    Stainless Steel
  • Supplied
    Assembled
  • Scale Division
    1 G
  • Figures Height
    50mm
  • Weighing Platform Dimensions
    360x240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome