Compact Scale - With Dust And Splash Water Protection - Weighing Range Up To 30 Kg, Read-Out Accuracy 5 G

Order Code: ZT2710231S

£649.99 Inc VAT (20%)


Description

Compact scale, with dust and splash water protection, weighing range up to 30 kg, read-out accuracy 5 g, weighing plate 295 x 210 mm. Supplied = assembled. Product type = tabletop scales. Max. weighing range = 30 kg. Min. weighing range = 0 kg. Scale division = 5 g. Weighing platform dimensions = 295x210 mm. Material of weighing platform = stainless steel. Figures height = 20 mm. Power supply = battery operated, multiple power supply unit. Made in Germany. DAkkS certification available upon request. Soehnle Total Quality Management. Battery compartment for 4 AA batteries. Robust, dust and splash water protected model.

See full description
Specifications for Compact Scale - With Dust And Splash Water Protection - Weighing Range Up To 30 Kg, Read-Out Accuracy 5 G
  • Product Type
    Tabletop Scales
  • Weighing Platform Material
    Stainless Steel
  • Supplied
    Assembled
  • Scale Division
    5 G
  • Figures Height
    20mm
  • Weighing Platform Dimensions
    295x210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome