Compact Scales with 1 Key Operation WxD 310 x 275 mm Weighing Range Up to 32 Kg Read-Out Accuracy 1 g

Order Code: ZT4130925S

£839.99 Inc VAT (20%)


Description

Compact scales, with 1 key operation, WxD 310 x 275 mm, weighing range up to 32 kg, read-out accuracy 1 g. Supplied = assembled. Min. weighing range = 0 kg. Scale division = 1 g. Weighing platform dimensions = 310x275x70 mm. Material of weighing platform = stainless steel. Power supply = multiple power supply unit. Product type = tabletop scales. Compact model. Flexible use due to battery operation. Large LC display, digit height: 25 mm. Energy efficient due to auto-off function. Made in Germany. DAkkS certification available upon request. Soehnle Total Quality Management. High resolution single range scale, fast and stable response at a standstill (filter type 3) 5 key operation with F key that can be freely programmed, weighing terminal 3800. Flexible use in different locations due to battery or optional rechargeable battery operation (factory fitted only) and extra flat design.

See full description
Specifications for Compact Scales with 1 Key Operation WxD 310 x 275 mm Weighing Range Up to 32 Kg Read-Out Accuracy 1 g
  • Product Type
    Tabletop Scales
  • Digit Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome