Counting Scales - With Three Display Fields - Weighing Range Up To 45 Kg, Read-Out Accuracy 1 G

Order Code: ZT2719520S

£499.99 Inc VAT (20%)


Description

Counting scales, with three display fields, weighing range up to 45 kg, read-out accuracy 1 g, weighing plate 360 x 240 mm. Supplied = assembled. Product type = counting scales. Max. weighing range = 45 kg. Min. weighing range = 0 kg. Scale division = 1 g. Weighing platform dimensions = 360x240 mm. Material of weighing platform = stainless steel. Height = 135 mm. Width = 370 mm. Depth = 360 mm. Figures height = 19 mm. Lowest item weight for item counting = 1 g. Interfaces = USB. Power supply = operated by rechargeable battery. Weigh, tare, count, add and save - quickly and conveniently. For weighing not subject to calibration regulations. Exceptionally high resolution for a large weighing range. Accurate counting due to automatic reference optimisation. High capacity memory for 1000 reference weights and 5 quick keys. Manually adjustable target weight or item count. Numeric keypad for entering number of items, weights or taring values. Display can be switched from items to weight. Backlit LCD displays with 19 mm high digits for item counting, single and total weight. USB interface for PC connection. Large stainless steel platform. Width x depth 360 x 240 mm. Width x depth x height 370 x 360 x 130 mm. Integrated battery for approx. 100 hours. Includes mains power supply and data cable.

See full description
Specifications for Counting Scales - With Three Display Fields - Weighing Range Up To 45 Kg, Read-Out Accuracy 1 G
  • Product Type
    Counting Scales
  • Weighing Platform Material
    Stainless Steel
  • Supplied
    Assembled
  • Width
    370mm
  • Interfaces
    USB
  • Scale Division
    1 G
  • Figures Height
    19mm
  • Weighing Platform Dimensions
    360x240mm
  • Depth
    360mm
  • Height
    135mm