Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Weigh Scales
Digital Weighing Scale, 45kg (DWS2)
By Firechief
Order Code:
ZT1196762P
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/weigh-scales/digital-weighing-scale-45kg-dws2/p/ZT1196762P
Add to quotation
View all Weigh Scales
Description
45kg weighing scale
Specifications
Specifications for Digital Weighing Scale, 45kg (DWS2)
MFR Part No.
122-1054
Width
318mm
Capacity
45 x 0.1kg
Height
56mm
Display Type
Blue LCD
Depth
278mm
Battery Powered
Yes
Includes
Kg/Lbs Switching