0
1

Electronic Weighing Scale 15kg - 2g Divisions

Order Code: ZT1017603X

£129.99 Inc VAT (20%)

Currently unavailable

Description

The Oxford WS-15E digital weighing scales are suitable for office, post room and store use. Digital display. Designed to run on mains power via the 12Vdc 650mA AC adaptor provided or the 6V4AH integral rechargeable battery, these scales will run for up to 20 hours on a single full charge.

Functions:
Zero/On/Auto-Off.
Tare unit.

Specification:
Capacity 15kg/31lb.
Graduation 0.002kg/0.005lb.

See full description
Specifications for Electronic Weighing Scale 15kg - 2g Divisions
  • Additional Features
    20 hours charge life
  • Includes
    6V4AH rechargeable battery
  • Length
    400mm
  • Capacity
    15kg
  • MFR Part No.
    WS-15E
  • Resolution
    2g
  • Type
    Digital Scales
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome