High Accuracy Thermo-Hygrometer

Order Code: ZT2621886S

£119.99 Inc VAT (20%)


Description

The AHTD-625 A high accuracy combined humidity and air temperature meter with wet bulb and dew point temperatures. Ideal for a wide range of industrial and laboratory applications. Suitable for single handed operation.

-30° to 100°C x 0.1°
0% to 100%RH x 0.1%
Displays temperature in °C or °F
Dew point and wet bulb temperatures displayed at the touch of a button
Sampling rate of 2.5 samples per second
43mm LCD dual display with backlight
Connected probe with 1.8m coiled cable
Probe mounting clip allows single handed use
Data hold freezes displayed measurements
Measure Modes; Current, Min or Max
Low battery indication
Auto power off – adjustable from 1 to 120 minutes – can be user disabled
Impact-resistant ABS case with rubber boot and flip-out desk stand
Supplied with carry bag and strap, rubber boot and battery

See full description
Specifications for High Accuracy Thermo-Hygrometer
  • Resolution
    0.1
  • Product Type
    Thermo-Hygrometer
  • Power Source
    Battery
  • Cable Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome