Indicator, T24PE - 30235894

Order Code: ZT1327768S

£189.99 Inc VAT (20%)


Description

Indicator T24PE

Specifications for Indicator, T24PE - 30235894
  • Power Output
    AC Adapter (Included), Rechargeable Battery (Included)
  • Units of Measurement
    Gram, Kilogram, Pound
  • Resolution
    20000
  • Width
    25.0cm
  • Type
    Weighing, Parts Counting, Accumulation
  • Display Type
    Light-emitting diode display (LED)
  • Weight
    1.3kg
  • Length
    28.0cm
  • Height
    20.0cm
  • MFR Part No.
    30235894
  • Construction
    Abs Housing
  • Main Purpose
    Counting, Data Communication
  • Inuse Cover
    No
  • Stabilization Time
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome