M2 Digital Postal Scales (Max 2kg)

Order Code: ZT1017651X

£40.99 Inc VAT (20%)


Description

Calculate precise weights for envelopes and packages up to 2 kg.

Compact, accurate scales weigh envelopes and packages.

Power source: 3 x AAA Batteries (batteries excluded).

Platform dimensions: 15x 15cm.

See full description
Specifications for M2 Digital Postal Scales (Max 2kg)
  • Type
    Digital Scales
  • Capacity
    2kg
  • Additional Features
    Automatic Power-Off
  • Resolution
    1g
  • MFR Part No.
    S0928990
  • Length
    150mm
  • Material
    Plastic
  • Width
    150mm
  • Power Source
    Battery
  • Colour
    Black