Mechanical Scale, 1650-00

Order Code: ZT1326796S

£459.99 Inc VAT (20%)


Description

Mechanical Scale 1650-00

Specifications for Mechanical Scale, 1650-00
  • Type
    Weighing
  • Width
    15.2cm
  • Capacity
    610g
  • Display Type
    Easy to Read Deep Notched and Tiered Beams and Dial Plates
  • Height
    168mm
  • Weight
    2.2kg
  • Units of Measurement
    Gram
  • Power Output
    No Power Required
  • Length
    30.5cm
  • MFR Part No.
    80000006
  • Pan Type
    Fixed Pan
  • Readability
    0.1g
  • Pan Diameter
    152mm
  • Linearity
    0.1g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome