Pocket Thermo-Hygrometer

Order Code: ZT2621915S

£49.99 Inc VAT (20%)


Description

A pocket temperature and humidity meter with an LCD display which simultaneously displays temperature and humidity. The sensors are located in a protective grille, making the instrument ideally suited for taking measurements in air streams.

-30° to 70°C x 0.1°
0% to 100%RH x 0.1%
Displays temperature in ºC & ºF
Simultaneous display of humidity and temperature
Backlight for applications in dark environments
Min/max memory since power on
Impact-resistant ABS case with integrated sensors housed in a protective grille
A 4mm standard camera bush for tripod mounting
Auto power off after 15 minutes of no activity – can be user disabled
Low battery indication
Supplied with battery

See full description
Specifications for Pocket Thermo-Hygrometer
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome