Portable Precision Balance SKX123 EU

Order Code: ZT1328904S

£459.99 Inc VAT (20%)


Description

Electronic Balance SKX123 EU

Specifications for Portable Precision Balance SKX123 EU
  • Weight
    1.17kg
  • Height
    12.9cm
  • Width
    25.0cm
  • Capacity
    120g
  • Units of Measurement
    Gram, Newton, Ounce
  • Length
    30.0cm
  • Power Output
    4 AA (LR6) Batteries (Not Included), AC Adapter (Included)
  • Display Type
    Liquid crystal display (LCD) with backlight
  • Type
    Weighing, Density Determination, Mole Weighing
  • MFR Part No.
    30253070
  • Pan Diameter
    93mm
  • Pan Construction
    Stainless Steel
  • Stabilization Time
    1.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome