Precision Thermo Hygrometer

Order Code: ZT2621876S

£169.99 Inc VAT (20%)


Description

This precision thermo-hygrometer is a compact, easy-to-use, robust instrument for fast, accurate and repeatable measurements of absolute and relative humidity, air temperature, dew point and wet bulb temperatures. It is ideal for single handed operation when taking measurements in air stream. Suitable for monitoring air conditioning and heating system ducts, controlled environments, storage areas and other critical areas.

-30° to 100°C x 0.1°, 0% to 100%RH x 0.1%
Displays temperature in °C or °F
Displays humidity as %RH, absolute as grams per cubic meter(g/m³) or grains per cubic foot(gr/ft³)
Wet bulb and dew point measurements
Simultaneous display of humidity and temperature readings
56mm LCD display with backlight
Data hold freezes displayed measurements
Min/max memory for both temperature and humidity
Low battery indication
Auto power off after 10 minutes of no activity – can be user disabled
Impact-resistant ABS case with rubber moulded grip and tripod mount bush
Supplied with briefcase style carry case and battery
2 year warranty

See full description
Specifications for Precision Thermo Hygrometer
  • Product Type
    Thermo Hygrometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome