Rechargeable Battery, For Currency Scales 6165 And 6185, LB-205

Order Code: ZT2727456S

£109.99 Inc VAT (20%)


Description

Rechargeable battery, for currency scales 6165 and 6185, LB-205. Supplied = assembled. Voltage = 7, 4 V. Height = 6 mm. Width = 3.6 mm. Depth = 0.8 mm. Operating time = 30 hrs. Product type = rechargeable batteries. Power supply unit 7.4 V/1150 mA. CE certified. Rechargeable lithium battery. Operate for up to 30 hours. For use of the currency scales 6165 and 6185 at any location. Up to 30 hours of mobile operating time ensure you can balance the cash at any time and anywhere.

See full description
Specifications for Rechargeable Battery, For Currency Scales 6165 And 6185, LB-205
  • Product Type
    Rechargeable Batteries
  • Supplied
    Assembled
  • Height
    6mm
  • Depth
    0.8mm
  • Operating Time
    30hours
  • Voltage
    7.4V
  • Width
    3.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome