Rechargeable Battery Pack - Internal - For Industrial And Counting Scales, Approx. 70 Hours Of Operation

Order Code: ZT2723258S

£123.99 Inc VAT (20%)


Description

Rechargeable battery pack, internal, for industrial and counting scales, approx. 70 hours of operation. Supplied = pre-assembled, final assembly by customer. Battery capacity = 4 Ah. Voltage = 6 V. Operating time = 70 hrs. Charging time = 14 hrs. Product type = rechargeable batteries. Operating time up to 70 h without background lighting. Charging time approx. 14 h. 6 V, 4 Ah. Built-in rechargeable for industrial and counting scales. Up to 70 hours of operation. Charging time approx. 14 hours.

See full description
Specifications for Rechargeable Battery Pack - Internal - For Industrial And Counting Scales, Approx. 70 Hours Of Operation
  • Product Type
    Rechargeable Batteries
  • Charging Time
    14hours
  • Operating Time
    70hours
  • Voltage
    6V
  • Battery Capacity
    4A·h