Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Weigh Scales
S50 Digital Shipping Scales 50kg
By Dymo
Order Code:
ZT3526966S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/weigh-scales/s50-digital-shipping-scales-50kg/p/ZT3526966S
Add to quotation
View all Weigh Scales
Description
DYMO S50 Digital Shipping Scales 50kg Capacity - S0929020
Specifications
Specifications for S50 Digital Shipping Scales 50kg
Capacity
Max. 50kg
Power Output
USB Cable or Battery (3xAAA)
Hold Feature
Yes
Colour
Black
Platform Dimensions
200x200mm
Product Type
Weighing Scales
Electronic Scales
Tare Function
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome