0
1
2
3
4
5

T-Mech Digital Postal Scales

Order Code: ZT3961275S

£51.99 Inc VAT (20%)


Description

The T-Mech digital postal scales are the ideal weighing device for businesses, online sellers and manufacturers. Suitable for weighing small, medium and large post, these electronic postal weighing scales are easy to operate and give accurate readings on a digital LCD display.

Digital Postal Scale Features


* Digital postal scales in black
* 4 weighing modes - grams, kilograms, ounces & pounds
* Weighs up to 30kg/66lbs
* Illuminated LCD screen gives a bright backlit display
* Large easy press buttons
* Tare/Zero function
* Hold function
* Auto power off function
* Weighs a variety of postal items - letters, parcels, packages, boxes and tubes
* Powered by the included mains adaptor or 2 x AA (1.5V) batteries
* Built in parcel holder folds out to provide support for large envelopes or unstable items
* Ideal for online sellers and small business for use in a warehouse, home or office
* FREE mains adaptor with 13A 3 pin UK plug
* FREE batteries
* FREE 12 months electrical warranty With a wide weighing platform measuring approximately 25cm wide and 20cm long you can take the weight of different objects such as parcels, boxes, letters, tubes, packages and envelopes. Built into the platform is a helpful parcel holder, which folds out to provide support for large envelopes, unstable parcels and tubes - without compromising the accuracy of the reading.

The digital postal scales are compatible with both mains and battery power, the included mains cable can be plugged into a power supply or 2 x AA (1.5V) batteries can be installed. This allows the device to be stationed or moved freely depending on your personal requirements. Whether you want to employ the use of the postal scales in the warehouse, office or home, this weighing apparatus is durable and lightweight - giving accurate readings of small, medium and large items.

Selectable functions include


* Unit - for selecting one of four weighing units; grams, kilograms, ounces and pounds
* Hold - press to keep the reading on the screen when weighing larger items which may restrict your view
* Tare/Zero - sets the display to zero, this is perfect for weighing items in a container allowing you to gain an accurate weight of the contents
* ON/OFF - powers the digital postal scales on and off, however auto power off will also turn the device off after two minutes to save power Postal scale specifications:


* Colour: Black
* Dimensions: 25cm wide x 28.6cm deep x 7cm high
* Height with parcel holder: 21cm
* Platform dimensions: 20cm long x 25cm wide
* Capacity: 0 - 2kg in 5g increments/2kg - 30kg in 10g increments/0 - 4lb in 0.2oz increments/4 - 66lb in 0.5oz increments
* Maximum capacity: 30kg/66lb
* Measuring units: grams (g) , kilograms (kg) , ounces (oz) and pounds (lb)
* Plug: 13 amp 3 pin UK plug

See full description
Specifications for T-Mech Digital Postal Scales
  • Product Type
    Digital Postal Scales
  • Colour
    Black
  • Height With Parcel Holder
    21cm
  • Capacity
    0 - 30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome