Tabletop Scales Large Weighing Platform WxD 520 x 400 mm Weighing Range Up to 30 Kg Read-Out Accuracy 10 g

Order Code: ZT4130804S

£949.99 Inc VAT (20%)


Description

Tabletop scales, large weighing platform WxD 520 x 400 mm, weighing range up to 30 kg, read-out accuracy 10 g. Supplied = assembled. Min. weighing range = 0 kg. Scale division = 10 g. Weighing platform dimensions = 520x400x70 mm. Material of weighing platform = stainless steel. Figures height = 25 mm. Power supply = multiple power supply unit. Product type = tabletop scales. Extra flat stainless steel platform, goods being weighed to be raised slightly. Large LC display, digit height: 25 mm. Energy efficient due to auto-off function. With separate display unit (Terminal 3800) - the goods being weighed do not cover the display. 5 key operation with F key that can be freely programmed. Integrated USB interface type B (virtual serial interface) Flexible use at different locations due to battery operation (6 AA batteries) or optional rechargeable battery operation with rechargeable battery pack (factory fitted only) and charging connection (battery operating time approx. 50 h, depending on settings) Ingress protection IP42.

See full description
Specifications for Tabletop Scales Large Weighing Platform WxD 520 x 400 mm Weighing Range Up to 30 Kg Read-Out Accuracy 10 g
  • Product Type
    Tabletop Scales
  • Digit Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome