Tabletop Scales Suitable for Flexible Use WxD 310 x 275 mm Weighing Range Up to 60 Kg Read-Out Accuracy 20 g

Order Code: ZT4130769S

£519.99 Inc VAT (20%)


Description

Tabletop scales, suitable for flexible use, WxD 310 x 275 mm, weighing range up to 60 kg, read-out accuracy 20 g. Supplied = assembled. Min. weighing range = 0 kg. Scale division = 20 g. Weighing platform dimensions = 310x275x35 mm. Material of weighing platform = stainless steel. Figures height = 25 mm. Power supply = multiple power supply unit. Product type = tabletop scales. Extra flat stainless steel platform, goods being weighed to be raised slightly. Large LC display, digit height: 25 mm. Energy efficient due to auto-off function. With separate display unit (Terminal 3800) - the goods being weighed do not cover the display. 5 key operation with F key that can be freely programmed. Integrated USB interface type B (virtual serial interface) Flexible use at different locations due to battery operation (6 AA batteries) or optional rechargeable battery operation with rechargeable battery pack (factory fitted only) and charging connection (battery operating time approx. 50 h, depending on settings) Ingress protection IP42.

See full description
Specifications for Tabletop Scales Suitable for Flexible Use WxD 310 x 275 mm Weighing Range Up to 60 Kg Read-Out Accuracy 20 g
  • Product Type
    Tabletop scales
  • Figures Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome