Terrallion Masterfit Wi-Fi Smart Body Fat Scale

Order Code: ZT3422519S

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£79.896%


Description

Master Fit analyzes your weight, your Body Mass Index (BMI) and your body composition : body fat, muscle mass, body water and bone mass. Useful when you follow your weight !

It is the essential companion to evaluate your weight according to your height and to define your target weight objective. Master Fit has a large LCD screen for a better readability. With its large LCD dynamic screen, users can see all the data clearly.
Master Fit connects to MyHealth application available on iOS and Android. Get free advice scientifically validated to reach your objectives. PERFORMANCES

Max capacity 180kg

Graduation 100g

Up to 8 users



CONNECTIVITY

Wi-Fi connection (only in 2.4 Ghz WiFi network)

iPhone 4S et +

iPad 3 et +

Android 4.3 and + (smartphone only/no tablet)



MAIN CHARACTERISTICS

Backlit LCD screen - dynamic animations

Glass platform

4 weight sensors

Batteries 4 x AAA (not included)

Packaging dimension : 38, 6 x 37, 3 x 4, 3 cm

Weight (Net/Gross) : 2, 04 kg/2, 88 kg

See full description
Specifications for Terrallion Masterfit Wi-Fi Smart Body Fat Scale
  • Battery Type
    4 x AAA (not included)
  • Capacity
    0 - 180kg
  • Packaging Dimensions
    38.6 x 37.3 x 4.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome