Terrallion Masterform Smart Bmi Body Scale

Order Code: ZT3422517S

£51.99 Inc VAT (20%)


Description

Master Form calculates your weight and Body Mass Index (BMI) .



It is the essential companion to evaluate your weight according to your height and to define your target weight objective. Thanks to Wi-Fi connection, data is transmitted instantly and automatically to Terraillon MyHealth App. Equipped with a dynamic screen, Master Form gives you an instant view during your weighing of your weight, weight difference and BMI directly on the scale.
Thanks to MyHealth application, follow your progress and benefit from personalized advice ! PERFORMANCES

Max capacity 180kg

Graduation 100g

Up to 8 users



CONNECTIVITY

Wi-Fi connection (only in 2.4 Ghz WiFi network)

iPhone 4S et +

iPad 3 et +

Android 4.3 and + (smartphone only/no tablet)



MAIN CHARACTERISTICS

Backlit LCD screen - dynamic animations

Glass platform

4 weight sensors

Batteries 4 x AAA (not included)

Packaging product :34, 2 x 32, 4 x 2, 3 cm

Packaging dimension : 39, 5 x 40, 3 x 4, 8 cm

Weight (Net/Gross) : 2, 04 kg/2, 88 kg

See full description
Specifications for Terrallion Masterform Smart Bmi Body Scale
  • Product Type
    Smart BMI Body Scale
  • Battery Type
    4 x AAA (not included)
  • Packaging Dimensions
    39.5 x 40.3 x 4.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome