Triangular Scale COLL-323 30cm 100413051

Order Code: ZT1549348S

£7.49 Inc VAT (20%)


Description

Linex Triangular Scale Coll-323 30cm 100413051
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Triangular Scale COLL-323 30cm 100413051
  • Height
    382mm
  • Width
    58mm
  • Weight
    0.062kg
  • MFR Part No.
    LX32300
  • Depth
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome