0
1

Triangular Scale Ruler 1 1-2500 30cm Aluminium Black H382

Order Code: ZT1549067S

£20.99 Inc VAT (20%)


Description

Ideal for precise and technical drawings, the Linex Aluminium Tri-Scale Ruler features a triangular shape with a range of scale measurements. It has colour-coded inserts and quick scale selections. Made of tough aluminium, it includes scales of 1:1, 1:2, 1:5, 1:20, 1:50, 1:100, 1:200, 1:500, 1:1000, 1:1250 & 1:2500.
Perfect for technical drawings
Colour coded inserts to aid quick scale selection
Supplied in a hard plastic storage case
Material: aluminium
Metric markings
Scale: 1:1:2:5:20:50:100:200:500:1000:1250:2500
Length: 30cm

See full description
Specifications for Triangular Scale Ruler 1 1-2500 30cm Aluminium Black H382
  • Weight
    0.12kg
  • MFR Part No.
    MF46300
  • Product Type
    Triangular Scale Ruler
  • System of Measurement
    Metric
  • Material
    Aluminium
  • Colour
    Black
  • Length
    30cm