Up/Down Digital Tally Counter

Order Code: ZT2621912S

£12.99 Inc VAT (20%)


Description

The ATLD-2 lightweight pocket-sized hand-held digital tally counter has been designed for ease of use with large, easy-to-operate count buttons, an LCD display with backlight for low light conditions and a shaped case which allows a firm and comfortable grip of the tally counter.

Count-up/down digital tally counter – adds and subtracts 0 to 9,999
Large count buttons for add/subtract
On/off/reset button
Count confirmation bleep or silent operation
Maximum count 9,999
Can not be accidentally reset or switched off – press on/off/reset button for 3 seconds to activate
15mm LCD display with backlight
Display backlight – auto off after 5 seconds
Impact-resistant ABS case with wrist strap
Shaped case with wide 55mm head and narrower 37mm body for improved grip
Auto power off after 2 hours of no activity – returns to the last counted number when the counter is switched on again
Supplied with batteries

See full description
Specifications for Up/Down Digital Tally Counter
  • Material
    ABS
  • Display Type
    LCD
  • Product Type
    Digital Tally Counter
  • Display Size
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome