Web Coach Move (Black)

Order Code: ZT3422521S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Web Coach Move analyses your weight, your Body Mass Index and your body composition : body fat, muscle mass, body water and bone mass.

Especially useful when you follow your weight in order to lose the bad kilos (fat) while maintaining muscle mass.
The body scale can be connected with 8 smartphones and/or tablets simultaneously. Handy if each member of the family has his own smartphone.
Web Coach Move connects to MyHealth app available on iOS and Android. Set your goals and get free advice scientifically validated to reach them. PERFORMANCES

Max capacity 180 kg
Graduation 100g
Up to 8 users



CONNECTIVITY

Bluetooth Smart
iOS (8.0 and more) & Android (4.3 and more)



MAIN CHARACTERISTICS

Glass platform
4 weight sensors
Batteries 3 x AAA (not included)
Product dimensions : 30 x 30 x 2, 2 cm
Packaging dimensions : 33, 5 x 32, 9 x 3, 7 cm
Weight (Net/Gross) : 1, 3/1, 7kg

See full description
Specifications for Web Coach Move (Black)
  • Battery Type
    3 x AAA (not included)
  • Product Type
    Body Scale
  • Capacity
    0 - 180kg
  • Product Dimensions
    30 x 30 x 2.2cm
  • Packaging Dimensions
    33.5 x 32.9 x 3.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome