Web Coach Smart (White)

Order Code: ZT3422522S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Terraillon’s Web Coach Smart is a scale that analyzes your weight and Body Mass Index. The body scale can be connected to 8 smartphones and/or tablets at the same time. Handy if each family member has their own smartphone. It connects to the MyHealth app available on iOS and Android so you can track your weight progress every day. Set your goals and get free, scientifically validated advice to help you achieve them. This scale has no limitations, since it accepts up to 180 kg, calculating the weight with an accuracy of 100 grams.
Maximum capacity: 180 kg
Measurement per: 100g
Up to 8 users
Connectivity: Bluetooth iOS (8.0 and above) & Android (4.3 and above)
Glass platform
3 x AAA batteries (not included)
Product dimensions: 30 x 30 x 2.1 cm
Weight (net/mixed) : 1.56/2.01 kg

See full description
Specifications for Web Coach Smart (White)
  • Product Type
    Body Scale
  • Capacity
    0 - 180kg
  • Product Dimensions
    30 x 30 x 2.1cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome