White 30cm Flat Scale Ruler 1 1-500 (Comes with Coded Inserts for Ease of Use) LxH 433

Order Code: ZT1549000S

£7.99 Inc VAT (20%)


Description

This Linex Flat Scale Ruler features six different measuring scales for technical drawings. It is made from white matte ABS with 3mm thickness and has four bevelled edges. 30cm in length, it comes with colour-coded inserts to make selecting a scale easy.
Perfect for technical drawings
Colour coded inserts to aid quick scale selection
Supplied in a blister card hanging pack
Material: polystyrene
Metric markings
Scale: 1:1:5:10:20:50:100:200:500
Length: 30cm

See full description
Specifications for White 30cm Flat Scale Ruler 1 1-500 (Comes with Coded Inserts for Ease of Use) LxH 433
  • Weight
    0.0413kg
  • MFR Part No.
    LX09310

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome