WS15 Portable Bench Scale 15kg

Order Code: ZT4857033S

£225.46 Inc VAT (20%)


Description

The Brecknell WS15 bench scales offer a competitively priced bench scale with an impressive 1:3000 resolution - giving 15kg x 5g, 60 kg x 20 g or 120 kg x 50 g performance, incorporating four full load bridge load cells, with self-levelling feet. 800mm of cable connects the platform to the brushed stainless steel display pod which features clear 17mm high LCD digits. A plastic display pod bracket is included to allow the display to be wall or bench mounted. Key display features include push button tare to enable weights of empty containers to be removed and net weight only displayed, kg/lb switching to give readings in either metric or imperial measures, as well as a handy hold function which allows the weight to be frozen, even when the package is removed.

See full description
Specifications for WS15 Portable Bench Scale 15kg
  • Product Type
    Portable Bench Scale
  • Cable Length
    800mm
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome