0
1

Rack-ZCR-A-4.0-1000

Order Code: ZT1612478S

£69.99 Inc VAT (20%)


Description

ZCR Racks, Technopolymer, pressure angle 20 degrees, Square section with steel core For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Rack-ZCR-A-4.0-1000
  • Module M
    4
  • B
    20
  • F Max
    1986N
  • MFR Part No.
    ZCR-A-4.0-1000
  • H
    28
  • Weight
    1250g
  • L
    1018
  • a
    10 x 10