1148 Headliner Book 298X203 38/8

Order Code: ZT1052114X

£29.99 Inc VAT (20%)


Description

Ideal for accounts with the same headings on every page, the Guildhall Headliner Account Books have cutaway pages enabling to write out your headings once and have them show through on every page. This improves clarity and prevents errors in hand written accounts as the heading need only be written out once.

Made from 95gsm paper ledger quality. The books are bound in a durable vinyl burgundy cover and has a sewn binding to prevent pages being removed.

Guildhall Headliner Book

See full description
Specifications for 1148 Headliner Book 298X203 38/8
  • Number of Pages
    80
  • MFR Part No.
    GH388
  • Product Type
    Accounts Books
  • Weight
    400g
  • Cover Colour
    Red
  • Binding
    Casebound Book
  • Grammage
    95
  • Recycled Product
    Yes
  • Recyclable
    93% Recyclable
  • Biodegradable
    93% Biodegradable
  • Rulings
    8 Cash Column