1334 Account Book 26-Cash Columns

Order Code: ZT1052119X

£39.99 Inc VAT (20%)


Description

Designed to meet the most demanding of professional standards, Guildhall Analysis books are precision ruled into cash columns for accurate and relevant accountancy records. Bound in a dark blue vinyl hard cover, this book has a tamper-proof sewn spine for the safety and security of your written accounts.

Each of the 80 pages is made from high quality paper to prevent ink show-through when writing on both sides of the pages.



Guildhall Account Books

See full description
Specifications for 1334 Account Book 26-Cash Columns
  • MFR Part No.
    GH5126
  • Carbon/Non-carbon
    None
  • Duplicate/Triplicate
    None
  • Number of Pages
    80
  • Weight
    730g
  • Product Type
    Accounts Books
  • Recyclable
    94% Recyclable
  • Rulings
    26 Cash Columns
  • Grammage
    95
  • Page Marker
    Yes
  • Cover Colour
    Dark Blue
  • Binding
    Casebound Book
  • Recycled Product
    Yes
  • Biodegradable
    94% Biodegradable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome