75840 Crown 3C Plain Refill (Pack-100)

Order Code: ZT1052164X

£54.99 Inc VAT (20%)


Description

Designed for new and small businesses, this accountancy system is simple to use and suits the needs of all business types and sizes. An accounts book that uses plain English rather than accounting jargon. The basic book-keeping process is broken into three easy to use steps.


Twinlock Crown 3C F3 Double Cash Ledger Refill 75843 Pack of 100
Twinlock Crown 3C F8 Double Cash Ledger Refill 75843

See full description
Specifications for 75840 Crown 3C Plain Refill (Pack-100)
  • Weight
    596g
  • Size
    3°C
  • Product Type
    Accountancy Pads & Paper
  • Form
    Sheets
  • Pre-Drilled
    Yes
  • Number of Pages
    100
  • For Use With
    Twinlock Crown 3C
  • Rulings
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome