Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Account Books & Pads
BKeeping Black A4 32P Journal PK12
By Rhino
Order Code:
ZT3525443S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.59
6%
10 +
£35.19
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/account-books-and-pads/bkeeping-black-a4-32p-journal-pk12/p/ZT3525443S
Add to quotation
View all Account Books & Pads
Description
Rhino A4 Book-Keeping Book 32 Page Journal Ruling (Pack 12) - BKJ-0
Tags:
#BulkDiscount
Specifications
Specifications for BKeeping Black A4 32P Journal PK12
Product Type
Accounts Books
Size
A4
Paper Colour
White
Number of Sheets
32
Rulings
Accounting
Environment Support
100% recyclable
Cover Colour
Orange
Cover Material
Laminated Board
Grammage
90
Weight
1.44kg
Binding
Stapled
Ruling Colour
Grey/Red
Number of Pages
32 Pages
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome