Vehicle Mileage Book 149x104mm 120 Pages Black T43Z

Order Code: ZT2120264S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.456%
10 +£7.9112%


Description

Guildhall Vehicle Mileage Book 149x104mm 120 Pages Black T43Z This Exacompta Guildhall Vehicle Mileage Log Book is for use with one vehicle, keeping all the relevant information on its pre-printed pages in one succinct place for easy referral. This book has 60 leaves of pre-printed pages with space for 14 entries per page, ensuring you can record mileage quickly and efficiently to keep your business records up to date. Hand written entries mean there is no use for complicated computer equipment, reducing downtime and keeping your working day as productive as possible.

See full description
Specifications for Vehicle Mileage Book 149x104mm 120 Pages Black T43Z
  • Product Type
    Vehicle Accessories
  • Colour
    Black
  • Weight
    80g
  • Form
    Vehicle Logs
  • Cover Colour
    Black
  • Cover Material
    Vinyl
  • Recyclable
    85% Recyclable
  • Number of Pages
    60
  • Biodegradable
    85% Biodegradable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome