Ruffle Ribbon 10mm x 2.7m Silver

Order Code: ZT4951076S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Davies Products Ruffle Ribbon 10mm x 2.7m Silver 102031

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Ruffle Ribbon 10mm x 2.7m Silver
  • Colour
    Silver
  • Width
    10mm
  • Product Type
    Ruffle Ribbon
  • Length
    2.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome