1910073 Flexgrip Ultra Retractable B/Point Pen Med. Black

Order Code: ZT1049405X

£56.99 Inc VAT (20%)

Currently unavailable

Description

These Flexgrip Ultra Retractable Ballpoint Pens offer smooth and comfortable writing with their sleek, ergonomic design. Featuring a rubberised barrel, a textured grip and a retractable design, each pen is ideal for everyday writing at home, in the office, or at school.

Features and Benefits
• Retractable design prevents leaks with an easy one-click mechanism
• Textured grip and rubber barrel provide all-day writing comfort
• Durable metal tip adds strength

See full description
Specifications for 1910073 Flexgrip Ultra Retractable B/Point Pen Med. Black
  • Tip Size
    Medium
  • Line Width
    1.0mm
  • Pen Type
    Permanent
  • Retractable
    Retractable
  • MFR Part No.
    GL09610
  • Refill Type
    Non-Refillable
  • Ink Colour
    Black
  • Type
    Ballpoint Pen
  • Series
    Flexgrip Ultra
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome